Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010005631 Duct Clamp, Stainless Steel 12 Inch Overall Lg | CT4DEH

NORDFAB 8010005631 Duct Clamp, Stainless Steel 12 Inch Overall Lg

Item: CT4DEH Model: 8010005631Cross Ref: 45ZD74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Clamp
Band Width13"
Damper ShapeRound
Duct Fitting Diameter12"
Duct Fitting Length21"
Duct Fitting MaterialStainless Steel
For Duct Diameter12"
For Nominal Duct Diameter12"
For Use WithIndustrial Dust Collection
IncludesPin, Seal
Length12"
MaterialStainless Steel
Material Thickness18 ga.
Max. Temp. Rating194°F
Overall Length12"
Seal MaterialNitrile
Weight1.32 lbs.
Product TypeDuct Clamp

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterial ThicknessFor Duct DiameterFor Nominal Duct DiameterDuct SizeDiameterTypeSeal MaterialMax. Temp. RatingPrice
NORDFAB 3260-0400-100900 Duct Clamp 4 In | AD3LPZ 40D622 801000552322 ga.-4"4"4"-Nitrile-€22.85
NORDFAB 3260-0600-100900 Duct Clamp 6 In | AD3LQA 40D623 801000552522 ga.-6"6"6"-Nitrile-€24.21
NORDFAB 3260-0800-100900 Duct Clamp 8 In | AD3LQB 40D624 801000552722 ga.-8"8"8"-Nitrile-€27.26
NORDFAB 3260-1000-100900 Duct Clamp 10 In | AD3LQC 40D625 801000552922 ga.-10"10"10"-Nitrile-€29.91
NORDFAB 3260-1200-100900 Duct Clamp 12 In | AD3LQD 40D626 801000553122 ga.-12"12"12"-Nitrile-€30.17
NORDFAB 3260-1400-100900 Duct Clamp 14 Diameter Steel | AH2LET 29RM98 801000553322 ga.-14"14"-ClampNitrile-€35.71
NORDFAB 3260-1600-100900 Duct Clamp 16 Diameter Steel | AH2LEU 29RM99 801000553522 ga.-16"16"-ClampNitrile-€59.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010005631 Duct Clamp, Stainless Steel 12 Inch Overall Lg
€70.80 /unit