Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3260-1000-100900 Duct Clamp 10 In | AD3LQC 40D625

NORDFAB 8010005529 3260-1000-100900 Duct Clamp 10 In

Item: AD3LQC Model: 8010005529Cross Ref: 40D625 / 3260-1000-100900
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Clamp
CoatingGalvanized
Damper ShapeRound
Diameter10"
Duct Fitting Diameter10"
Duct Fitting Length17"
Duct Size10"
FinishGalvanized
For Nominal Duct Diameter10"
Gauge22 ga.
MaterialSteel
Material Thickness22 ga.
Overall Length10"
Seal MaterialNitrile
For Duct Diameter10"
Product TypeDuct Clamp
Weight0.68 lbs.

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7307994000
Country of OriginUS

Product Variants

ProductModelMaterial ThicknessFor Duct DiameterFor Nominal Duct DiameterDuct SizeDiameterTypeSeal MaterialMax. Temp. RatingPrice
NORDFAB 3260-0400-100900 Duct Clamp 4 In | AD3LPZ 40D622 801000552322 ga.-4"4"4"-Nitrile-€22.85
NORDFAB 3260-0600-100900 Duct Clamp 6 In | AD3LQA 40D623 801000552522 ga.-6"6"6"-Nitrile-€24.21
NORDFAB 3260-0800-100900 Duct Clamp 8 In | AD3LQB 40D624 801000552722 ga.-8"8"8"-Nitrile-€27.26
NORDFAB 3260-1200-100900 Duct Clamp 12 In | AD3LQD 40D626 801000553122 ga.-12"12"12"-Nitrile-€30.17
NORDFAB 3260-1400-100900 Duct Clamp 14 Diameter Steel | AH2LET 29RM98 801000553322 ga.-14"14"-ClampNitrile-€35.71
NORDFAB 3260-1600-100900 Duct Clamp 16 Diameter Steel | AH2LEU 29RM99 801000553522 ga.-16"16"-ClampNitrile-€59.14
NORDFAB 8010005629 Duct Clamp, Stainless Steel 10 Inch Overall Lg | CT4DEG 801000562920 ga.10"10"---Nitrile194°F€64.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010005529 3260-1000-100900 Duct Clamp 10 In
€32.29 /unit