Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010005524 Duct Clamp, Steel 5 Inch Overall Lg, 20 Ga Material Thick | CT4DER

NORDFAB 8010005524 Duct Clamp, Steel 5 Inch Overall Lg, 20 Ga Material Thick

Item: CT4DER Model: 8010005524Cross Ref: 45ZD65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Clamp
Band Width5 1/2"
CoatingGalvanized
Damper ShapeRound
Duct Fitting Diameter5"
Duct Fitting Length11 1/2"
FinishGalvanized
For Duct Diameter5"
For Nominal Duct Diameter5"
For Use WithIndustrial Dust Collection
IncludesPin, Seal
Length5"
MaterialSteel
Material Thickness20 ga.
Max. Temp. Rating194°F
Overall Length5"
Seal MaterialNitrile
Product TypeDuct Clamp
Weight0.31 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterial ThicknessFor Duct DiameterFor Nominal Duct DiameterDuct SizeDiameterTypeSeal MaterialMax. Temp. RatingPrice
NORDFAB 3260-0400-100900 Duct Clamp 4 In | AD3LPZ 40D622 801000552322 ga.-4"4"4"-Nitrile-€22.85
NORDFAB 3260-0600-100900 Duct Clamp 6 In | AD3LQA 40D623 801000552522 ga.-6"6"6"-Nitrile-€24.21
NORDFAB 3260-0800-100900 Duct Clamp 8 In | AD3LQB 40D624 801000552722 ga.-8"8"8"-Nitrile-€27.26
NORDFAB 3260-1000-100900 Duct Clamp 10 In | AD3LQC 40D625 801000552922 ga.-10"10"10"-Nitrile-€29.91
NORDFAB 3260-1200-100900 Duct Clamp 12 In | AD3LQD 40D626 801000553122 ga.-12"12"12"-Nitrile-€30.17
NORDFAB 3260-1400-100900 Duct Clamp 14 Diameter Steel | AH2LET 29RM98 801000553322 ga.-14"14"-ClampNitrile-€35.71
NORDFAB 3260-1600-100900 Duct Clamp 16 Diameter Steel | AH2LEU 29RM99 801000553522 ga.-16"16"-ClampNitrile-€59.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010005524 Duct Clamp, Steel 5 Inch Overall Lg, 20 Ga Material Thick
€25.90 /unit