Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010005152 Flexible Duct, 5 Inch Dia, 5 ft Length, Galvanized Steel, 390 Deg F Max Temp | CT4DGV

NORDFAB 8010005152 Flexible Duct, 5 Inch Dia, 5 ft Length, Galvanized Steel, 390 Deg F Max Temp

Item: CT4DGV Model: 8010005152Cross Ref: 45ZD88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct
CoatingGalvanized
ColorSilver
Fire RatingNot Rated
FlexibilityFlexible
For Duct Diameter5"
For Use WithIndustrial Dust Collection
Interior Surface TextureSmooth
Length5 ft.
MaterialGalvanized Steel , Not Applicable , Steel
Max. Air Flow4500 FPM
Max. Pressure42 in. wc
Max. Temp.390°F
Min. Temp. Rating-60°F
System Of MeasurementInch
Vapor TransmissionNot Applicable
Wall Thickness0.018"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Duct DiameterMax. PressureVapor TransmissionMax. Air FlowMin. Temp. RatingInterior Surface TexturePrice
NORDFAB 8010005151 Flexible Duct, 4 Inch Dia, 5 ft Length, Galvanized Steel, 390 Deg F Max Temp | CT4DGB 80100051514"42 in. wcNot Applicable4500 FPM-60°FSmooth€105.61
NORDFAB 8010005153 Flexible Duct, 6 Inch Dia, 5 ft Length, Galvanized Steel, 390 Deg F Max Temp | CT4DGC 80100051536"42 in. wcNot Applicable4500 FPM-60°FSmooth€158.07
NORDFAB 8010005154 Flexible Duct, 7 Inch Dia, 5 ft Length, Galvanized Steel, 390 Deg F Max Temp | CT4DGD 80100051547"42 in. wcNot Applicable4500 FPM-60°FSmooth€177.71
NORDFAB 8010005155 Flexible Duct, 8 Inch Dia, 5 ft Length, Galvanized Steel, 390 Deg F Max Temp | CT4DGE 80100051558"42 in. wcNot Applicable4500 FPM-60°FSmooth€197.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010005152 Flexible Duct, 5 Inch Dia, 5 ft Length, Galvanized Steel, 390 Deg F Max Temp
€122.44 /unit