Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8010003678 45 Degree Elbow, Steel, 10 1/2 Inch Overall Length, 45 Deg Angle, 5 Inch Outlet Dia | CT4CYX

NORDFAB 8010003678 45 Degree Elbow, Steel, 10 1/2 Inch Overall Length, 45 Deg Angle, 5 Inch Outlet Dia

Item: CT4CYX Model: 8010003678Cross Ref: 45ZC32
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€268.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item45 Degree Elbow
Angle45°
Centerline Radius1 1/2"
Connection TypeClamp Together
End TypeRolled Edge
FinishGalvanized
For Duct Diameter5"
Height5"
Inside Dia.5"
Length10 1/2"
MaterialSteel
Material Thickness14 ga.
Max. Pressure Rating42 in. wc
Mfr. SeriesQF
Min. Pressure Rating2 in. wc
Outlet Dia.5"
Width9"
Inside Diameter5"
Maximum Pressure Rating42 in. wc
Minimum Pressure Rating2 in. wc
Outlet Diameter5"
Overall Height5"
Overall Length10 1/2"
Overall Width9"
Product TypeTubed Elbow
SeriesQF Series
Weight1.2 lbs.

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)12.7
Ship length (cm)26.67
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessCenterline RadiusInside Dia.Duct SizeConnection TypeEnd TypeMax. Pressure RatingPrice
NORDFAB 3210-1445-121000 Elbow 14 Inch Diameter Steel | AH2LFV 29RN25 8040400026----14"---€200.42
NORDFAB 3210-1645-124000 Elbow 16 Inch Diameter Steel | AH2LFZ 29RN29 8040400034----16"---€265.88
NORDFAB 8010003654 45 Degree Elbow, Ss, 10 1/2 Inch Overall Length, 45 Deg Angle | CT4CYM 80100036545"14 ga.1 1/2"5"-Clamp TogetherRolled Edge42 in. wc€455.79
NORDFAB 8040400070 45 Degree Elbow, Ss, 11 3/4 Inch Overall Length, 45 Deg Angle | CT4CYN 80404000707"22 ga.1 1/2"7"-Clamp TogetherRolled Edge42 in. wc€389.85
NORDFAB 8010003662 45 Degree Elbow, Ss, 12 Inch Overall Length, 45 Deg Angle, 6 Inch Outlet Dia | CT4CYP 80100036626"14 ga.1 1/2"6"-Clamp TogetherRolled Edge42 in. wc€582.70
NORDFAB 8040400074 45 Degree Elbow, Ss, 15 1/4 Inch Overall Length, 45 Deg Angle | CT4CYQ 80404000748"22 ga.1 1/2"8"-Clamp TogetherRolled Edge42 in. wc€341.65
NORDFAB 8040400078 45 Degree Elbow, Ss, 16 1/2 Inch Overall Length, 45 Deg Angle | CT4CYR 80404000789"22 ga.1 1/2"9"-Clamp TogetherRolled Edge42 in. wc€427.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010003678 45 Degree Elbow, Steel, 10 1/2 Inch Overall Length, 45 Deg Angle, 5 Inch Outlet Dia
€268.32 /unit