Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3210-1445-121000 Elbow 14 Inch Diameter Steel | AH2LFV 29RN25

NORDFAB 8040400026 3210-1445-121000 Elbow 14 Inch Diameter Steel

Item: AH2LFV Model: 8040400026Cross Ref: 29RN25 / 3210-1445-121000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€212.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item45 Degree Elbow
CoatingGalvanized
Duct Size14"
Gauge22 ga.
Inlet Dia.13 61/64"
Length23 5/8"
MaterialGalvanized Steel
Outlet Dia.14 1/16"
Pressure Rating2 in. wg to 42 in. wg
Connection TypeClamp Together
End TypeRolled Edge
FinishGalvanized
For Duct Diameter14"
Inside Diameter14"
Material Thickness20 ga.
Overall Height14"
Overall Length23 5/8"
Product TypeElbow
Weight19 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessCenterline RadiusInside Dia.Duct SizeConnection TypeEnd TypeMax. Pressure RatingPrice
NORDFAB 3210-1645-124000 Elbow 16 Inch Diameter Steel | AH2LFZ 29RN29 8040400034----16"---€265.88
NORDFAB 8010003654 45 Degree Elbow, Ss, 10 1/2 Inch Overall Length, 45 Deg Angle | CT4CYM 80100036545"14 ga.1 1/2"5"-Clamp TogetherRolled Edge42 in. wc€455.79
NORDFAB 8040400070 45 Degree Elbow, Ss, 11 3/4 Inch Overall Length, 45 Deg Angle | CT4CYN 80404000707"22 ga.1 1/2"7"-Clamp TogetherRolled Edge42 in. wc€389.85
NORDFAB 8010003662 45 Degree Elbow, Ss, 12 Inch Overall Length, 45 Deg Angle, 6 Inch Outlet Dia | CT4CYP 80100036626"14 ga.1 1/2"6"-Clamp TogetherRolled Edge42 in. wc€582.70
NORDFAB 8040400074 45 Degree Elbow, Ss, 15 1/4 Inch Overall Length, 45 Deg Angle | CT4CYQ 80404000748"22 ga.1 1/2"8"-Clamp TogetherRolled Edge42 in. wc€341.65
NORDFAB 8040400078 45 Degree Elbow, Ss, 16 1/2 Inch Overall Length, 45 Deg Angle | CT4CYR 80404000789"22 ga.1 1/2"9"-Clamp TogetherRolled Edge42 in. wc€427.24
NORDFAB 8040400082 45 Degree Elbow, Ss, 18 Inch Overall Length, 45 Deg Angle, 10 Inch Outlet Dia | CT4CYT 804040008210"22 ga.1 1/2"10"-Clamp TogetherRolled Edge42 in. wc€376.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040400026 3210-1445-121000 Elbow 14 Inch Diameter Steel
€212.21 /unit