Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3210-0430-104000 Elbow 30 Degree 4 In | AD3LLH 40D537

NORDFAB 8010000950 3210-0430-104000 Elbow 30 Degree 4 In

Item: AD3LLH Model: 8010000950Cross Ref: 40D537 / 3210-0430-104000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter4"
Duct Size4"
Gauge24 ga.
Inlet Dia.4"
MaterialSteel
Outlet Dia.4"
Type30 Degrees Elbow

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7307994000
Country of OriginUS

Product Variants

ProductModelDuct SizeDiameterTypeCoatingPrice
NORDFAB 3210-0630-106000 Elbow 30 Degree 6 In | AD3LLM 40D541 80100009606"6"30 Degrees ElbowGalvanized€114.70
NORDFAB 3210-0830-112000 Elbow 30 Degree 8 In | AD3LLR 40D545 80404000018"8"30 Degrees ElbowGalvanized€191.40
NORDFAB 3210-1030-115000 Elbow 30 Degree 10 In | AD3LLW 40D549 804040000910"10"30 Degrees ElbowGalvanized€170.53
NORDFAB 3210-1230-118000 Elbow 30 Degree 12 In | AD3LMA 40D553 804040001712"12"30 Degrees ElbowGalvanized€211.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8010000950 3210-0430-104000 Elbow 30 Degree 4 In
€101.64 /unit