Flat Shipping

Flat Shipping at €24.99 + VAT

RED HAT 8220G011 S Hw Solenoid Valve 1-1/2 Inch Nc Brass | AE4MKU 5LU32

ASCO VALVES 8220G011 S Hw Solenoid Valve 1-1/2 Inch Nc Brass

Item: AE4MKU Model: 8220G011Cross Ref: 5LU32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€889.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam and Hot Water Solenoid Valve
Ambient Temp. Range125°F
Body MaterialBrass
Center Line Pipe Center Size4.344"
ClassClass F
Coefficient Of Volume22.5
Coil EnclosureWatertight No Junction Box
Coil Insulation ClassF
Hz50/60 Hz
Max. Fluid Temp. Steam300°F
Min. Operating Pressure Differential5 psi
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Orifice Dia.1 1/4"
Overall Height6.281"
Overall Length4 3/8"
Overall Width4.094"
Pipe Size1 1/2"
Valve ConfigurationNormally Closed
Watts10.1 W
ApplicationHot Water, Steam
Includes CoilYes
Inlet Connection TypeNPTF
Operation TypePilot Operated
Outlet Connection TypeNPTF
Seal MaterialEPDM
StandardsCSA, UL LISTED
Valve Positions2 Position
Valve TypeDiaphragm and Piston
Voltage110/120V AC

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)13.21
Ship length (cm)18.8
Ship width (cm)13.97
HS code8481809005
Country of OriginMX

Product Details:

    • Max. Fluid Temp. Hot Water (210 Degrees F)

Product Variants

ProductModelValve ConfigurationPipe SizeMin. Operating Pressure DifferentialMax. Fluid Temp. SteamAmbient Temp. RangeCoil EnclosureCoil Insulation ClassOrifice Dia.Price
ASCO NUMATICS EF8220G025 S Hw Solenoid Valve 1 Inch Nc Brass | AD7HRB 4EMC9 EF8220G025Normally Closed1"5 psi353°F125°FExplosion Proof, WatertightH1"€1,021.72
ASCO NUMATICS 8220G095 S Hw Solenoid Valve 3/4 Inch No Brass | AD7HRG 4EME4 8220G095Normally Open3/4"5 psi353°F125°FWatertight No Junction BoxH3/4"€654.28
ASCO NUMATICS 8220G401 S Hw Solenoid Valve 3/8 Inch Nc Brass | AD9AFK 4NWZ1 8220G401Normally Closed3/8"5 psi300°F125°FWatertight No Junction BoxF1/2"€251.44
ASCO NUMATICS 8220G403 S Hw Solenoid Valve 3/8 Inch Nc Brass | AD9AFL 4NWZ2 8220G403Normally Closed3/8"5 psi353°F140°FWatertight No Junction BoxH1/2"€334.87
ASCO NUMATICS 8220G402 S Hw Solenoid Valve 3/8 Inch Nc Brass | AD9AFM 4NWZ3 8220G402Normally Closed3/8"0 psi300°F125°FWatertight No Junction BoxH1/2"€427.55
ASCO NUMATICS 8220G404 S Hw Solenoid Valve 1/2 Inch Nc Brass | AD9AFN 4NWZ4 8220G404Normally Closed1/2"5 psi300°F125°FWatertight No Junction BoxF1/2"€261.42
ASCO NUMATICS 8220G406 S Hw Solenoid Valve 1/2 Inch Nc Brass | AD9AFP 4NWZ5 8220G406Normally Closed1/2"5 psi353°F140°FWatertight No Junction BoxH1/2"€452.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 8220G011 S Hw Solenoid Valve 1-1/2 Inch Nc Brass
€889.45 /unit