Flat Shipping

Flat Shipping at €24.99 + VAT

NORD-LOCK 2713 Wedge Lock Washer, Steel, 1-3/8 Inch Size, 0.26 Inch Thickness | CG8YHB 5UTE2

NORD-LOCK 2713 Lock Washer, 1 3/8 In Fits Bolt Size, Wedge Lock, 2.17 In O.D., 1.47 In I.D., Steel, 25 Pk

Item: CG8YHB Model: 2713Cross Ref: 5UTE2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€472.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ColorSilver
FinishDelta Protect
Fits Bolt Sizes1 3/8"
HardnessRockwell C46
Inside Dia.1.47"
MaterialSteel
Outside Dia.2.17"
System Of MeasurementImperial
Thickness0.26"
Thickness Tolerance-0.02" to +0.02"
TypeWedge Lock

Shipping Info:

Ship weight (kg) 1.4535
Country of OriginSE

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceColorPkg. Qty.Price
NORD-LOCK 1521 Lock Washer Fits 1/4 Inch 0.07 Thickness - Pack Of 20 | AA4PGU 12W446 30411/4"7/25"0.45"Rockwell 460.071"-0.01" to +0.01"Silver20€21.64
NORD-LOCK 1525 Lock Washer Fits 3/8 Inch 0.1 Thickness - Pack Of 20 | AA4PGV 12W450 15253/8"0.41"0.65"Rockwell B850.1"-0.01" to +0.01"Silver20€25.22
NORD-LOCK 1530 Lock Washer Fits M12 0.1 Thickness - PK10 | AA4PGW 12W455 1530M120.51"0.77"Rockwell 460.1"-0.01" to +0.01"Silver10€21.47
NORD-LOCK 1532 Lock Washer Fits 1/2 Inch 0.1 Thickness - Pack Of 10 | AA4PGX 12W457 15321/2"0.53"0.77"Rockwell 460.1"-0.01" to +0.01"Silver10€26.03
NORD-LOCK 1543 Lock Washer Fits M20 0.13 Thickness - PK2 | AA4PGY 12W468 1543M2021/25"1.54"Rockwell 460.13"-0.01" to +0.01"Silver2€14.64
NORD-LOCK 1544 Lock Washer Fits 7/8 Inch M22 0.13 Thickness - Pack Of 2 | AA4PGZ 12W469 30497/8"23/25"1 9/25"Rockwell 460.13"-0.01" to +0.01"Silver2€12.67
NORD-LOCK 1546 Lock Washer Fits M24 0.13 Thickness - Pack Of 2 | AA4PHA 12W471 1546M241"1.54"Rockwell 460.13"-0.01" to +0.01"Silver2€14.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORD-LOCK 2713 Lock Washer, 1 3/8 In Fits Bolt Size, Wedge Lock, 2.17 In O.D., 1.47 In I.D., Steel, 25 Pk
€472.07 /unit