Flat Shipping

Flat Shipping at €24.99 + VAT

NOBLES 399247 Rotary Brush 28 Inch Machine | AD9WXJ 4VLY8

NOBLES 399247 Rotary Brush 28 Inch Machine

Item: AD9WXJ Model: 399247Cross Ref: 4VLY8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€359.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Brush
Block Size13.437"
Bristle ColorBlack
Bristle Dia.0.035"
Bristle MaterialPolypropylene
Brush Size14"
Machine Size28"
Trim Length1 7/8"
ApplicationScrubbing, Sweeping
Bristle Diameter0.04"
Brush Diameter14"
Compatible With Manufacturer Part NumberT5, T500, T500e, T5e
Fits Machine Size28"
IncludesBrush
MaterialPolypropylene
ShapeRound

Shipping Info:

Ship weight (kg) 2.7225
Ship height (cm)39.12
Ship length (cm)37.08
Ship width (cm)11.18
HS code9603500000
Country of OriginUS

Product Variants

ProductModelMachine SizeTrim LengthBlock SizeBrush SizeBristle Dia.Bristle ColorBristle MaterialMaterialPrice
NOBLES 1014346 Rotary Brush 26 Inch Machine 13 Inch Block | AD9WWZ 4VLX8 101434626"1 7/8"13"13"0.035"BlackPolypropylene-€241.55
NOBLES 1016633 Rotary Brush 32 Inch Machine | AD9WXC 4VLY2 101663332"1 7/8"15 3/4"16"0.035"BlackPolypropylene-€254.10
NOBLES 1025095 Rotary Brush 24 Inch Machine | AD9WXF 4VLY5 102509524"1 7/8"11.437"12"0.035"BlackPolypropylene-€317.04
NOBLES 399244 Rotary Brush 32 Inch Machine | AD9WXL 4VLZ1 39924432"1 7/8"15.437"16"0.035"BlackPolypropylene-€364.85
NOBLES 1016765 Rotary Brush 17 Inch Machine | AD9WXN 4VLZ3 101676517"1 5/8"16"17"0.028"BlackPolypropylenePolypropylene€322.30
NOBLES 1016811 Rotary Brush 20 Inch Machine | AD9WXQ 4VLZ5 101681120"1 5/8"19"20"0.028"BlackPolypropylenePolypropylene€372.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 399247 Rotary Brush 28 Inch Machine
€359.66 /unit