VERMONT GAGE 302151520 M24.0-3.00 6H NG TAPERLOCK GAGE | BH2MHH

VERMONT GAGE 302151520 Threaded Plug Gage, M24.0 x 3.00 Thread Size, No-Go (Minus), 6H Thread Class

Item: BH2MHH Model: 302151520Cross Ref: 800LA2
Limited Availability
€72.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Classification6H
Dimension TypeMetric
FinishChrome Plated
Handle ColorYellow
Handle Size4"
Included CertificationCertificate Of Accuracy
Long Form Calibration CertificateYes
MaterialTool Steel
Single Or Double EndSingle
Thread SizeM24 x 3
Traceability Certification IncludedNIST
Gauge FinishChrome Plated
Gauge Length - No-go Member15.9 mm
Gauge MaterialTool Steel
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
Handle NumberTaperlock 4
HardnessRC 70/72
HardnessRockwell 70/72
No Go Pitch Dia.22.316 mm
Pitch Diameter - No-go Member22.316 mm
Standard Logoiso.png
StandardsISO 17025
Thread Class6H
Thread ClassClass 6H
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelIncluded HandleDimension TypeThread TypeFinishGauge TypeMaterialHandle DesignThread DirectionPrice
VERMONT GAGE 302101020 M1.6-.35 6H NG TAPERLOCK GAGE | BH2MAA 302101020-MetricMetricChrome Plated--Member OnlyRight Hand€60.64
VERMONT GAGE 302102520 M1.8-.35 6H NG TAPERLOCK GAGE | BH2MAC 302102520No----Tool Steel--€60.64
VERMONT GAGE 302104020 M2.0-.40 6H NG TAPERLOCK GAGE | BH2MAF 302104020-MetricMetricChrome Plated--Member OnlyRight Hand€60.64
VERMONT GAGE 302105520 M2.2-.45 6H NG TAPERLOCK GAGE | BH2MAH 302105520No----Tool Steel--€60.64
VERMONT GAGE 302106020 M2.50-.35 6H NOGO TAPERLOCK GAGE | BH2MAL 302106020--------€142.93
RFQ
VERMONT GAGE 302107020 M2.5-.45 6H NG TAPERLOCK GAGE | BH2MAP 302107020-MetricMetricChrome Plated--Member OnlyRight Hand€55.44
VERMONT GAGE 302108020 M3.00 -.35 6H NOGO TAPERLOCK GAGE | BH2MAR 302108020--------€142.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 302151520 Threaded Plug Gage, M24.0 x 3.00 Thread Size, No-Go (Minus), 6H Thread Class
€72.77 /unit