Flat Shipping

Flat Shipping at €24.99 + VAT

NOBLES 1211869 Pad Driver | CT8ERE

NOBLES 1211869 Pad Driver

Item: CT8ERE Model: 1211869Cross Ref: 45NY88
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€370.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad Driver
Accessory TypePad Driver
For Use WithRP_Mfr No. MV-SS300-0001, MV-SS300-0002
Machine Size17"
Pad Size17"
ColorGray
Compatible With Grainger Part Number39DK97, 39DK98
Compatible With Manufacturer Part NumberMV-SS300-0001, MV-SS300-0002
Diameter17"
Display Qty1
Fits Machine Size17"
MaterialPolyethylene Rotomold
Maximum Speed230 RPM
Pad/brush Size17"
Product TypePad Driver
ShapeRound
Thickness11 3/8"

Shipping Info:

Ship weight (kg) 3.861
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMachine SizeBlock SizePad SizeTypeMaterialBristle ColorAccessory TypePrice
NOBLES 379013 Pad Driver 26 Inch Machine | AD9WWY 4VLX7 37901326"12 7/8"13"--Black-€490.87
NOBLES 379016 Pad Driver 32 Inch Machine Machine | AD9WXB 4VLY1 37901632"15 7/8"16"--Black-€532.25
NOBLES 385944 Pad Driver 12 Inch Machine | AD9WXE 4VLY4 38594412"11.437"12"--Black-€412.61
NOBLES 399249 Pad Driver 14 Inch Machine | AD9WXH 4VLY7 39924914"13.437"14"--Black-€442.83
NOBLES 399250 Pad Driver 16 Inch Machine | AD9WXK 4VLY9 39925016"15.437"16"--Black-€478.18
NOBLES 1016813 Pad Driver 17 Inch Machine | AD9WXM 4VLZ2 101681317"16"17"-Polyethylene RotomoldBlack-€449.36
NOBLES 605124 Pad Driver For 17 Inch Floor Machine | AD9WXR 4VLZ6 605124----Polyethylene Rotomold--€251.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 1211869 Pad Driver
€370.73 /unit