Flat Shipping

Flat Shipping at €24.99 + VAT

NOBLES 379013 Pad Driver 26 Inch Machine | AD9WWY 4VLX7

NOBLES 379013 Pad Driver 26 Inch Machine

Item: AD9WWY Model: 379013Cross Ref: 4VLX7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€490.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad Driver
Block Size12 7/8"
Bristle ColorBlack
Machine Size26"
Pad Size13"
ColorGray
Diameter13"
Fits Machine Size26"
MaterialPolyethylene Rotomold
Maximum Speed225 RPM
Pad/brush Size13"
Product TypePad Driver
ShapeRound
Thickness2 13/16"

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)8.64
Ship length (cm)35.05
Ship width (cm)34.8
HS code8479909496
Country of OriginUS

Product Variants

ProductModelMachine SizeBlock SizePad SizeTypeMaterialBristle ColorAccessory TypePrice
NOBLES 379016 Pad Driver 32 Inch Machine Machine | AD9WXB 4VLY1 37901632"15 7/8"16"--Black-€532.25
NOBLES 385944 Pad Driver 12 Inch Machine | AD9WXE 4VLY4 38594412"11.437"12"--Black-€412.61
NOBLES 399249 Pad Driver 14 Inch Machine | AD9WXH 4VLY7 39924914"13.437"14"--Black-€442.83
NOBLES 399250 Pad Driver 16 Inch Machine | AD9WXK 4VLY9 39925016"15.437"16"--Black-€478.18
NOBLES 1016813 Pad Driver 17 Inch Machine | AD9WXM 4VLZ2 101681317"16"17"-Polyethylene RotomoldBlack-€449.36
NOBLES 605124 Pad Driver For 17 Inch Floor Machine | AD9WXR 4VLZ6 605124----Polyethylene Rotomold--€251.78
NOBLES 605123 Pad Driver For 20 Inch Floor Machine | AD9WXT 4VLZ7 605123----Polyethylene Rotomold--€298.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 379013 Pad Driver 26 Inch Machine
€490.87 /unit