Flat Shipping

Flat Shipping at €24.99 + VAT

NOBLES 1023399-G Rear Squeegee Blade Linatex | AE6BBY 5PFR4

NOBLES 1023399-G Rear Squeegee Blade Linatex

Item: AE6BBY Model: 1023399-GCross Ref: 5PFR4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRear Squeegee Blade
Accessory TypeLinatex
For Use With9002591 G, 9002592 G, 9002595 G, 9002596 G
For Use With Mfr. Model Number9002591-G, 9002592-G, 9002595-G, 9002596-G
Product TypeRear Squeegee Blade
TypeLinatex

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.33
Ship length (cm)9.65
Ship width (cm)9.65
HS code9603908050
Country of OriginMY

Product Variants

ProductModelAccessory TypePrice
NOBLES 222242-G Rear Squeegee Blade Linatex | AE6BBA 5PFN3 222242-GLinatex€79.02
NOBLES 390922-G Rear Squeegee Blade Linatex | AE6BBE 5PFN7 390922-GLinatex€51.04
NOBLES 390942-G Rear Squeegee Blade Linatex | AE6BBG 5PFN9 390942-GLinatex€54.70
NOBLES 1011456-G Rear Squeegee Blade Linatex | AE6BBP 5PFP6 1011456-GLinatex€32.67
NOBLES 1021333-G Rear Squeegee Blade Linatex | AE6BBT 5PFP9 1021333-GLinatex€78.08
NOBLES 1023329-G Rear Squeegee Blade Linatex | AE6BBW 5PFR2 1023329-GLinatex€81.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES 1023399-G Rear Squeegee Blade Linatex
€95.90 /unit