Flat Shipping

Flat Shipping at €24.99 + VAT

NITE IZE NCJ2-03-01 Bungee Cord Carabiner 2-3/5 Inch Length 6 In.d | AB8PXZ 26W547

NITE IZE NCJ2-03-01 Bungee Cord Carabiner 2-3/5 Inch Length 6 In.d

Item: AB8PXZ Model: NCJ2-03-01Cross Ref: 26W547
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBungee Cord
Body MaterialRubber
ColorBlack
Diameter6"
End TypeCarabiner
Hardware MaterialPlastic
Length2 3/5"
Width1 2/5"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)22.86
Ship width (cm)7.62
HS code3926909980
Country of OriginCN

Product Variants

ProductModelDiameterColorEnd TypeHardware MaterialPrice
NITE IZE F9T4-03-01 Bungee Cord Carabiner 4-8/25 Inch Length | AB8PXW 26W544 F9T4-03-014/5"BlackCarabinerPlastic€20.49
NITE IZE KBB9-03-01 Bungee Cord Carabiner 10 Inch Length 23/64 In.d | AE3UKZ 5GAM3 KBB9-03-010.359"BlackCarabinerPlastic€20.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NITE IZE NCJ2-03-01 Bungee Cord Carabiner 2-3/5 Inch Length 6 In.d
€9.42 /unit