Flat Shipping

Flat Shipping at €24.99 + VAT

NITE IZE GTPP12-A1-R8 Gear Tie, 12 Inch Length, Assorted, 12 PK | CT4CQG

NITE IZE GTPP12-A1-R8 Gear Tie, 12 Inch Length, Assorted, 12 PK

Item: CT4CQG Model: GTPP12-A1-R8Cross Ref: 52LD19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Tie
Cable Tie PropertiesUV Light Resistant
ColorAssorted
Diameter6.2 mm
Display Qty12
Display Sell UomPK
Includes(4) Black, (4) Orange, (4) Yellow
MaterialRubber, Steel
Max. Bundle Dia.Variable
Max. Temp. Rating158°F
Min. Temp. Rating-20°F
Nominal Length12"
Temp. Range-20°F to +158°F

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNominal LengthMaterialTemp. RangeDiameterMax. Temp. RatingMin. Temp. RatingBasic MaterialCable Tie PropertiesPkg. Qty.Price
NITE IZE GLC12-01-R3 Clippable Gear Tie, 12 Inch Length, Black | CT4CQE GLC12-01-R3--------1-
RFQ
NITE IZE GT12-31-2R3 Gear Tie, 12 Inch Length, Orange, 2 PK | CT4CQH GT12-31-2R312"Rubber, Steel-30°F to +170°F4 mm170°F-30°F-UV Light Resistant2€5.91
NITE IZE GTPP18-A1-R8 Gear Tie, 18 Inch Length, Assorted, 6 PK | CT4CQJ GTPP18-A1-R818"Rubber, Steel-20°F to +158°F6.2 mm158°F-20°F-UV Light Resistant6€17.81
NITE IZE GT18-31-2R3 Gear Tie, 18 Inch Length, Black, 2 PK | CT4CQK GT18-31-2R318"Rubber, Steel-30°F to +170°F6.6 mm170°F-30°F-UV Light Resistant2€7.23
NITE IZE GT24-31-2R3 Gear Tie, 24 Inch Length, Orange, 2 PK | CT4CQL GT24-31-2R324"Rubber, Steel-30°F to +170°F6.6 mm170°F-30°FPlasticUV Light Resistant2€6.82
NITE IZE GT3MGB-A3-R9 Gear Tie, 3 Inch Length, Assorted, 100 PK | CT4CQM GT3MGB-A3-R93"Rubber, Steel-4 mm170°F-30°FRubber, SteelUV Light Resistant100€228.43
NITE IZE GTPP3-A1-R8 Gear Tie, 3 Inch Length, Black/Bright Orange/Neon Yellow, 24 PK | CT4CQN GTPP3-A1-R83"Rubber, Steel-30°F to +170°F6 2/5"170°F-30°F-UV Light Resistant24€19.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NITE IZE GTPP12-A1-R8 Gear Tie, 12 Inch Length, Assorted, 12 PK
€25.76 /pack