Flat Shipping

Flat Shipping at €24.99 + VAT

NILFISK 1407160010 Filter Dry Hepa | AD9HWD 4RYJ4

NILFISK 1407160010 Filter Dry Hepa

Item: AD9HWD Model: 1407160010Cross Ref: 4RYJ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€216.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Bag TypeDry
EfficiencyHEPA
Filter Efficiency99.97% at 0.3 µm
Filter MaterialPaper
Filter Pickup TypeDry
Filter Product GroupingCartridge Filter
Filter ReusabilityNon-Reusable
Filtration TypeHEPA
Fits Vacuum BrandNilfisk
Fits Vacuum ModelsBU800, UZ964 ERGOCLEAN
For Vacuum TypeBackpack Vacuum
Height2 1/2"
Length4 1/2"
Width/diameter5 1/2"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)6.35
Ship length (cm)13.97
Ship width (cm)11.18
HS code8421398015
Country of OriginSE

Product Variants

ProductModelFilter TypeMaterialAccessory TypeFor Vacuum TypeEfficiencyBag TypePkg. Qty.Price
NILFISK 4081700935 Filter Hepa Use With S2/s3 Series | AB6WJV 22N476 4081700935----HEPA-1€1,063.01
NILFISK 8-17625 Filter Paper Use With S2/s3 Series | AB6WJW 22N477 8-17625-Paper----10€587.28
NILFISK 01727631 Filter Wet/dry Paper 8 Gallon | AD9HVC 4RYF4 01727631-Paper--HEPA-1€424.31
NILFISK 1471104500 Filter Upstream Filter Hepa | AD9HVF 4RYF7 1471104500Upstream Filter---HEPA-1€227.56
NILFISK 1408658500 Main Filter For Eliminator I And Ii | AD9HVK 4RYG2 1408658500------1€140.77
NILFISK 8-17257 Filter Wet/dry | AD9HVM 4RYG5 8-17257------1€88.03
NILFISK 11730410 Filter Dry Micro Filter Polyester | AD9HVN 4RYG6 11730410Micron FilterPolyester--HEPADry1€74.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NILFISK 1407160010 Filter Dry Hepa
€216.37 /unit