Flat Shipping

Flat Shipping at €24.99 + VAT

NICHOLSON 04795N Machinists File, Double-Cut/Single-Cut, Single Edge Cut, Bastard Cut | CV4NFC

NICHOLSON 04795N Machinists File, Double-Cut/Single-Cut, Single Edge Cut, Bastard Cut

Item: CV4NFC Model: 04795NCross Ref: 24H089
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Round File
Edge Cut StyleSingle
Face Cut StyleDouble Cut, Single Cut
File Body FinishNatural
File CoarsenessBastard Cut
File Length Without Tang6"
File Width0.562"
Number Of Cutting Edges2
Profile ShapeHalf Round
TaperRegular Taper
Thickness1/8"
Number Of Cut Edges2

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace Cut StyleFile CoarsenessProfile ShapeHandle IncludedPrice
NICHOLSON 04695N Half Round File American Bastard 4 In | AA4XCE 13H041 04695N--Half Round-€23.12
NICHOLSON 04729N Half Round File American Second 4 In | AA4XCF 13H042 04729N--Half Round-€24.54
NICHOLSON 04762N Half Round File American Smooth 4 In | AA4XCG 13H043 04762N--Half Round-€23.27
NICHOLSON 04828N Half Round File American Second 6 In | AA4XCH 13H044 04828N--Half Round-€24.88
NICHOLSON 05307N Half Round File American Bastard 16 In | AA4XCL 13H047 05307N--Half Round-€78.90
NICHOLSON 05158N Half Round File 12 Inch Smooth American | AA9VLT 1G732 05158N--Half Round-€50.48
NICHOLSON 05125N Half Round File 12 Inch Second American | AA9VLU 1G734 05125N--Half Round-€46.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NICHOLSON 04795N Machinists File, Double-Cut/Single-Cut, Single Edge Cut, Bastard Cut
€26.65 /unit