DORIAN 73310153001 Turning Toolholder Cnmg Adclnl-12-4b Lh | AD4MFH 41T874

DORIAN ADCLNL-12-4B Turning Toolholder Cnmg Lh

Item: AD4MFH Model: ADCLNL-12-4BCross Ref: 41T874
In Stock

Get it by Tuesday, Jun 17

€163.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Toolholder
Ansi NumberADCLNL-12-4B
ClampJSLC-HPCTW-4N
Clamp ScrewJSCS-04
Cutting DirectionLeft Hand
Inscribed Circle1/2"
Insert Shape80 Degrees Diamond
Lead Angle
Mounting StyleDor Lock Clamp
Overall Length4 1/2"
RakeNegative
Rake Angle
ShankSquare
Shank Height3/4"
Shank Width3/4"
ShimS8012P
Shim ScrewSM-M4
StyleADCLNL-12-4B
TypeCNMG Holder
Width Offset1"
Ansi CodeADCLNL124B
Coolant FedCoolant Through
Cutting ApplicationTurning
Cutting Height3/4"
FeaturesThrough Coolant Top Clamp
Head Length1 1/4"
Insert Clearance Angle
Insert Holding TypeTop Clamp
Insert Inscribed Circle1/2"
Insert Size432
Insert StyleCNM.
Iso NumberADCLNL124B
Side Cutting Edge Angle-5°
Toolholder StyleADCLN

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)3.81
Ship length (cm)11.18
Ship width (cm)3.81
HS code7318190000
Country of OriginUS

Product Variants

ProductModelOverall LengthCutting DirectionTypeShank HeightShank WidthRakeRake AngleStylePrice
DORIAN 73310150066 Turning Toolholder Cnmg Mcknr12-4b Rh | AD4LUU 41T620 MCKNR12-4B4 1/2"Right HandCNMG Holder3/4"3/4"NegativeMCKNR12-4B€92.58
DORIAN 73310150070 Turning Toolholder Cnmg Mcknr16-4c Rh | AD4LUV 41T622 MCKNR16-4C5"Right HandCNMG Holder1"1"NegativeMCKNR16-4C€102.60
DORIAN 73310150074 Turning Toolholder Cnmg Mcknr16-4d Rh | AD4LUW 41T624 MCKNR16-4D6"Right HandCNMG Holder1"1"NegativeMCKNR16-4D€102.60
DORIAN 73310150075 Turning Toolholder Cnmg Mcknl16-4d Lh | AD4LUX 41T625 MCKNL16-4D6"Left HandCNMG Holder1"1"NegativeMCKNL16-4D€102.60
DORIAN 73310150078 Turning Toolholder Cnmg Mcknr20-4d Rh | AD4LUY 41T626 MCKNR20-4D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-4D€112.69
DORIAN 73310150079 Turning Toolholder Cnmg Mcknl20-4d Lh | AD4LUZ 41T627 MCKNL20-4D6"Left HandCNMG Holder1 1/4"1 1/4"NegativeMCKNL20-4D€112.69
DORIAN 73310150086 Turning Toolholder Cnmg Mcknr20-5d Rh | AD4LVA 41T628 MCKNR20-5D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-5D€135.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN ADCLNL-12-4B Turning Toolholder Cnmg Lh
€163.86 /unit