Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO U733 2 Union Cast Copper C x C 2 x 2 Inch 2 In | AE4YPX 5P167

NIBCO U733 2 Union Cast Copper C x C 2 x 2 Inch 2 In

Item: AE4YPX Model: U733 2Cross Ref: 5P167
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€115.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
ApplicationAir, Non-Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeUnion
Body MaterialCast Copper
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size2"
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size2"
MaterialCast Copper
Max. Pressure364 psi
Outside Dia.2 1/8"
Specific Pipe Fitting ShapeUnion
Temp. Range-20°F to +400°F
Tube Size2"
Fitting MaterialCast Copper
Fitting Side A Tube Outer Diameter2 1/8"
Fitting Side B Tube Outer Diameter2 1/8"
Material GradeC84400
Maximum Operating Pressure364 psi @ 100°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Resistance PropertiesDezincification Resistant
Specific Fitting ShapeStraight Union
StandardsASME B16.18, ASTM B584 ALLOY C84400, ISO 9001

Shipping Info:

Ship weight (kg) 0.7965
Ship height (cm)8.38
Ship length (cm)8.89
Ship width (cm)8.38
HS code7412100000
Country of OriginMX

Product Variants

ProductModelFitting Side A Connection TypeMaterialFitting Side B Connection TypeFitting Side A Copper Tube SizeFitting Side B Copper Tube SizeMax. PressureTube SizeOutside Dia.Price
NIBCO U733 1/2 Union Cast Copper C x C 1/2 x 1/2 In | AE4YPR 5P162 U733 1/2CupCast CopperCup--722 psi1/2"5/8"€11.25
NIBCO U733 3/4 Union Cast Copper C x C 3/4 x 3/4 In | AE4YPT 5P163 U733 3/4CupCast CopperCup3/4"3/4"582 psi3/4"7/8"€15.59
NIBCO C733 1 Union Cast Copper C x C 1 x 1 Inch 1 In | AE4YPU 5P164 C733 1CupCast CopperCup1"1"494 psi1"1 1/8"€23.16
NIBCO U733 11/4 Union Cast Copper C x C 1-1/4 In | AE4YPV 5P165 U733 11/4CupCast CopperCup--439 psi1 1/4"1 3/8"€39.39
NIBCO C733 11/2 Union Cast Copper C x C 1-1/2 In | AE4YPW 5P166 C733 11/2CupCast CopperCup--408 psi1 1/2"1 5/8"€53.07
NIBCO U7334 1/2 Union Cast Copper C x Mnpt 1/2 In | AE4YPY 5P168 U7334 1/2CupCast Copper-1/2"-722 psi1/2"5/8" x 1/2"€23.05
NIBCO U7334 3/4 Union Cast Copper C x Mnpt 3/4 In | AE4YPZ 5P169 U7334 3/4CupCast Copper-3/4"-582 psi3/4"-€32.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO U733 2 Union Cast Copper C x C 2 x 2 Inch 2 In
€115.43 /unit