Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO U600 5/8x1/2 Reducer Wrot Copper C x C 5/8 x 1/2 In | AE4YQV 5P188

NIBCO U600 5/8x1/2 Reducer Wrot Copper C x C 5/8 x 1/2 In

Item: AE4YQV Model: U600 5/8x1/2Cross Ref: 5P188
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Body MaterialWrought Copper
Max. Pressure631 psi @ 100°F
Outside Dia.3/4" x 5/8"
Size5/8" x 1/2"
Temp. Range-20°F to +400°F

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)3.3
Ship width (cm)2.03
HS code7412100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO U600 5/8x1/2 Reducer Wrot Copper C x C 5/8 x 1/2 In
€5.24 /unit