Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO T58570UL 3/4 Bronze Ball Valve Inline Fnpt 3/4 In | AD4CTN 41E358

NIBCO NL96028 T-585-70-UL Bronze Ball Valve Inline Fnpt 3/4 In

Item: AD4CTN Model: NL96028Cross Ref: 41E358 / T-585-70-UL
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€158.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball FinishChrome Plated
Ball MaterialBrass
Ball Port StyleFull Port
Ball Valve Basic Body MaterialBronze
Ball Valve Product GroupManual
Body MaterialBronze
Body StyleInline
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Connection TypeFNPT x FNPT
For MediaFlammable Fluids, Gas
Handle ColorBlue
Handle FinishClear Chromate Plastisol Coated, Zinc Plated
Handle Height2 1/4"
Handle MaterialSteel
Handle TypeLever
Included MountingNot Applicable
Max. Pressure250 psi WOG
Max. Pressure For Combustible GasNot Rated
Nominal Valve Size3/4"
Number Of Pieces2
Pipe Schedule CompatibilityNot Applicable
Pipe Size3/4"
PortFull
Pressure For Water250 psi WOG
Seal MaterialPTFE
Seat MaterialRPTFE
Stem MaterialSilicon Bronze
Stem TypeBlowout Proof
Temp. Range-20°F to +400°F
Vacuum Service RatingNot Applicable
Valve Body StyleStraight
Vented Ball ValveNot Applicable
3-a ComplianceNot Rated
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLever
Manufacturer Warranty5 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)250 psi
Max. Pressure (steam)250 psi
Media Temp. Range-20°F to 400°F
Overall Length2.94"
StandardsANSI/ASME B16.33, CGA 3.16, UL842 CUL YSDT7 CSA
Valve ConstructionTwo-Piece

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)7.11
Ship length (cm)16
Ship width (cm)7.62
HS code8481801085
Country of OriginUS

Product Variants

ProductModelMax. PressureBall MaterialStem MaterialPipe SizePressure For WaterBody MaterialConnection TypeSeat MaterialPrice
NIBCO T58570 1/4 Bronze Ball Valve Inline Fnpt 1/4 In | AD4CTD 41E349 T58570 1/4600 psi WOGBrassSilicon Bronze1/4"600 psi WOGBronzeFNPT x FNPTRPTFE€31.69
NIBCO T58570 3/8 Bronze Ball Valve Inline Fnpt 3/8 In | AD4CTE 41E350 T58570 3/8600 psi WOGBrassSilicon Bronze3/8"600 psi WOGBronzeFNPT x FNPTRPTFE€34.98
NIBCO T58570 3/4 Bronze Ball Valve Inline Fnpt 3/4 In | AD4CTG 41E352 T58570 3/4600 psi WOGBrassSilicon Bronze3/4"600 psi WOGBronzeFNPT x FNPTRPTFE€42.45
NIBCO T58570 1 Bronze Ball Valve Inline Fnpt 1 In | AD4CTH 41E353 T58570 1600 psi WOGBrassSilicon Bronze1"600 psi WOGBronzeFNPT x FNPTRPTFE€70.17
NIBCO T58570 1-1/4 Bronze Ball Valve Inline Fnpt 1-1/4 In | AD4CTJ 41E354 T58570 1-1/4600 psi WOGBrassSilicon Bronze1 1/4"600 psi WOGBronzeFNPT x FNPTRPTFE€139.00
NIBCO T58570 1-1/2 Bronze Ball Valve Inline Fnpt 1-1/2 In | AD4CTK 41E355 T58570 1-1/2600 psi WOGBrassSilicon Bronze1 1/2"600 psi WOGBronzeFNPT x FNPTRPTFE€182.98
NIBCO T58570 2 Bronze Ball Valve Inline Fnpt 2 In | AD4CTL 41E356 T58570 2600 psi WOGBrassSilicon Bronze2"600 psi WOGBronzeFNPT x FNPTRPTFE€378.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NL96028 T-585-70-UL Bronze Ball Valve Inline Fnpt 3/4 In
€158.90 /unit