NIBCO NLK964K | CB7QXA

NIBCO NLK964K Butterfly Valve With Wall Post, 6 Inch Valve Size, 350 psi Max Pressure, Ductile Iron

Item: CB7QXA Model: NLK964KCross Ref: GD-6865-4N/8N
In Stock

Get it by Wednesday, Jun 11

€2,840.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)23.93
Ship length (cm)27.94
Ship width (cm)23.52
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLK964E | CB7QWY NLK964ENLK964E€2,319.29
NIBCO NLK964H | CB7QXB NLK964HNLK964H€2,428.87
NIBCO NLK967E | CB7QXE NLK967ENLK967E€2,319.29
NIBCO NLK964L | CB7QXF NLK964LNLK964L€3,476.68
NIBCO NLK964F | CB7QXG NLK964FNLK964F€2,400.35
NIBCO NLK967H | CB7QXL NLK967HNLK967H€2,428.87
NIBCO NLK967L | CB7QXN NLK967LNLK967L€3,476.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLK964K Butterfly Valve With Wall Post, 6 Inch Valve Size, 350 psi Max Pressure, Ductile Iron
€2,840.19 /unit