NIBCO NLK962E | CB7QWL

NIBCO NLK962E GD-6865-C-8N Butterfly Valve, 2-1/2 Inch Valve Size, 350 psi Max Pressure, Ductile Iron

Item: CB7QWL Model: NLK962ECross Ref: GD-6865-C-8N
In Stock

Get it by Tuesday, Jun 17

€763.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 4.6305
Ship height (cm)16.89
Ship length (cm)28.02
Ship width (cm)17.02
Country of OriginUS

Product Variants

ProductModelPipe SizeHandle TypeTemp. RangeBolt Circle Dia.StyleBody MaterialLiner MaterialNumber Of Bolt HolesPrice
NIBCO FC27653 2 Butterfly Valve Lever 2 Inch Cast Iron | AB4BFH 1WPK2 FC27653 22"Lever-20°F to +200°F-FlangedCast IronEPDM-€548.72
NIBCO FC27653 21/2 Butterfly Valve Lever 2 1/2 Inch Cast Iron | AB4BFJ 1WPK3 FC27653 21/22 1/2"Lever-20°F to +200°F-FlangedCast IronEPDM-€570.72
NIBCO FC27653 3 Butterfly Valve Lever 3 Inch Cast Iron | AB4BFK 1WPK4 FC27653 33"Lever-20°F to +200°F-FlangedCast IronEPDM-€637.12
NIBCO FC27653 4 Butterfly Valve Lever 4 Inch Cast Iron | AB4BFL 1WPK5 FC27653 44"Lever-20°F to +200°F-FlangedCast IronEPDM-€931.83
NIBCO FC27653 5 Butterfly Valve Lever 5 Inch Cast Iron | AB4BFM 1WPK6 FC27653 55"Lever-20°F to +200°F-FlangedCast IronEPDM-€1,524.61
NIBCO FC27653 6 Butterfly Valve Lever 6 Inch Cast Iron | AB4BFN 1WPK7 FC27653 66"Lever-20°F to +200°F-FlangedCast IronEPDM-€1,451.59
NIBCO FC27655 6 Butterfly Valve Flanged 6 Inch Cast Iron | AB4BFP 1WPK8 FC27655 66"Gear-20°F to +225°F9 1/2"FlangedCast IronEPDM8€1,699.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLK962E GD-6865-C-8N Butterfly Valve, 2-1/2 Inch Valve Size, 350 psi Max Pressure, Ductile Iron
€763.42 /unit