NIBCO NLK720L | CC3YXV

NIBCO NLK720L GD-4775 Grooved Style Butterfly Valve, 8 Inch Valve Size, Ductile Iron

Item: CC3YXV Model: NLK720LCross Ref: GD-4775
In Stock

Get it by Monday, Jun 16

€2,550.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 20.1195
Ship height (cm)24.99
Ship length (cm)54.2
Ship width (cm)35.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLK66LK | CA2BUU NLK66LKNLK66LK€1,433.60
RFQ
NIBCO NLK670D | CA2BUV NLK670DNLK670D€428.23
NIBCO NLK671F | CC2WCJ NLK671FNLK671F€415.25
RFQ
NIBCO NLK670J | CC2YJW NLK670JNLK670J€1,256.03
NIBCO NLK670E | CC2YJZ NLK670ENLK670E€528.90
NIBCO NLK670K | CC2YKC NLK670KNLK670K€1,468.99
NIBCO NLK670N | CC2YKD NLK670NNLK670N€3,219.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLK720L GD-4775 Grooved Style Butterfly Valve, 8 Inch Valve Size, Ductile Iron
€2,550.79 /unit