NIBCO NLK686K | CC2YLQ

NIBCO NLK686K GD-4765 Grooved Style Butterfly Valve, 165 mm Nominal, Ductile Iron

Item: CC2YLQ Model: NLK686KCross Ref: GD-4765
In Stock

Get it by Tuesday, Jun 17

€1,493.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 12.3116
Ship height (cm)15.85
Ship length (cm)36.4
Ship width (cm)32.72
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLK66LK | CA2BUU NLK66LKNLK66LK€1,433.60
RFQ
NIBCO NLK670D | CA2BUV NLK670DNLK670D€428.23
NIBCO NLK671F | CC2WCJ NLK671FNLK671F€415.25
RFQ
NIBCO NLK670J | CC2YJW NLK670JNLK670J€1,256.03
NIBCO NLK670E | CC2YJZ NLK670ENLK670E€528.90
NIBCO NLK670K | CC2YKC NLK670KNLK670K€1,468.99
NIBCO NLK670N | CC2YKD NLK670NNLK670N€3,219.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLK686K GD-4765 Grooved Style Butterfly Valve, 165 mm Nominal, Ductile Iron
€1,493.76 /unit