NIBCO NLH110D | CB8QHV

NIBCO NLH110D WD-2000-5 Wafer Style Butterfly Valve, 2 Inch Valve Size, Ductile Iron

Item: CB8QHV Model: NLH110DCross Ref: WD-2000
In Stock

Get it by Thursday, Jun 12

€563.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 6.588
Ship height (cm)17.4
Ship length (cm)32.31
Ship width (cm)25.6
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLS090F | BY3UDA NLS090FNLS090F€386.46
NIBCO NLS090H | BY3UDB NLS090HNLS090H€498.54
NIBCO NLS090J | BY3UDC NLS090JNLS090J€694.52
NIBCO NLS090L | BY3UDD NLS090LNLS090L€1,353.81
NIBCO NLS090K | BY3UDE NLS090KNLS090K€779.41
NIBCO NLS090N | BY3UDF NLS090NNLS090N€2,499.90
NIBCO NLS090M | BY3UDG NLS090MNLS090M€1,717.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLH110D WD-2000-5 Wafer Style Butterfly Valve, 2 Inch Valve Size, Ductile Iron
€563.90 /unit