NIBCO NLG260J | BY9MDJ

NIBCO NLG260J LD-3110 Lug Style Butterfly Valve, 5 Inch Valve Size, Ductile Iron

Item: BY9MDJ Model: NLG260JCross Ref: LD-3110
In Stock

Get it by Tuesday, Jun 17

€1,165.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 14.5125
Ship height (cm)17.4
Ship length (cm)42.14
Ship width (cm)32.11
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLG140L | BY4ELP NLG140LNLG140L€1,127.79
NIBCO NLG140K | BY4ELQ NLG140KNLG140K€811.26
NIBCO NLG140N | BY4ELR NLG140NNLG140N€2,016.63
NIBCO NLG090D | BY7AJF NLG090DNLG090D€337.43
NIBCO NLG090M | BY7AJG NLG090MNLG090M€1,697.98
NIBCO NLG100K | BY7AJH NLG100KNLG100K€865.06
NIBCO NLG190D | BY7AJJ NLG190DNLG190D€259.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLG260J LD-3110 Lug Style Butterfly Valve, 5 Inch Valve Size, Ductile Iron
€1,165.53 /unit