NIBCO NLG260E | BY9MDG

NIBCO NLG260E LD-3110 Lug Style Butterfly Valve, 2-1/2 Inch Valve Size, Ductile Iron

Item: BY9MDG Model: NLG260ECross Ref: LD-3110
In Stock

Get it by Monday, Jun 16

€813.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 9.288
Ship height (cm)17.4
Ship length (cm)35.23
Ship width (cm)25.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLG140L | BY4ELP NLG140LNLG140L€1,127.79
NIBCO NLG140K | BY4ELQ NLG140KNLG140K€811.26
NIBCO NLG140N | BY4ELR NLG140NNLG140N€2,016.63
NIBCO NLG090D | BY7AJF NLG090DNLG090D€337.43
NIBCO NLG090M | BY7AJG NLG090MNLG090M€1,697.98
NIBCO NLG100K | BY7AJH NLG100KNLG100K€865.06
NIBCO NLG190D | BY7AJJ NLG190DNLG190D€259.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLG260E LD-3110 Lug Style Butterfly Valve, 2-1/2 Inch Valve Size, Ductile Iron
€813.36 /unit