NIBCO NLFR35D | BY9WXP

NIBCO NLFR35D FD-5775-3 Raised Face Butterfly Valve, 2 Inch Valve Size, Flanged End Style, Ductile Iron

Item: BY9WXP Model: NLFR35DCross Ref: FD-5775-3
In Stock

Get it by Tuesday, Jun 17

€1,222.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 8.212
Ship height (cm)17.78
Ship length (cm)34.29
Ship width (cm)25.02
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NLFR00K | BY3TPY NLFR00KNLFR00K€3,526.76
NIBCO NLFR00L | BY3TPZ NLFR00LNLFR00L€5,530.83
NIBCO NLFR00N | BY3TQA NLFR00NNLFR00N€10,123.00
RFQ
NIBCO NLFR00M | BY3TQB NLFR00MNLFR00M€8,284.06
NIBCO NLFR05D | BY3TQC NLFR05DNLFR05D€1,158.74
NIBCO NLFR05E | BY3TQD NLFR05ENLFR05E€1,305.04
NIBCO NLFR05F | BY3TQE NLFR05FNLFR05F€1,359.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NLFR35D FD-5775-3 Raised Face Butterfly Valve, 2 Inch Valve Size, Flanged End Style, Ductile Iron
€1,222.85 /unit