NIBCO NL94GID | CC8HPQ

NIBCO NL94GID T-580-CSR-66 Ball Valve, 2 Piece, 2 Inch Valve Size, FNPT End Style, Carbon Steel Body

Item: CC8HPQ Model: NL94GIDCross Ref: T-580-CSR-66
In Stock

Get it by Thursday, Jun 12

€396.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 3.2085
Ship height (cm)8.89
Ship length (cm)24.26
Ship width (cm)12.85
Country of OriginTW

Product Variants

ProductModelMPNPrice
NIBCO PX10297X | BR4AHT PX10297XPX10297X€29.34
NIBCO RGNM01A | BR9AEF RGNM01ARGNM01A€21.99
NIBCO NMAVBV14 | BR9HGC NMAVBV14NMAVBV14€15.80
NIBCO NL995XC | BU4MHL NL995XCNL995XC€392.79
NIBCO NJ93028 | BU4MHX NJ93028NJ93028€172.25
NIBCO NL99HXD | BU4NGV NL99HXDNL99HXD€947.61
NIBCO NN998H6E | BU4NGZ NN998H6ENN998H6E€25.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NL94GID T-580-CSR-66 Ball Valve, 2 Piece, 2 Inch Valve Size, FNPT End Style, Carbon Steel Body
€396.48 /unit