NIBCO NL943E4P | CA9WPL

NIBCO NL943E4P T-560-S6-R-66-LL Ball Valve, 1 Piece, 1/4 Inch Valve Size, NPT End Style, Stainless Steel Body

Item: CA9WPL Model: NL943E4PCross Ref: T-560-S6-R-66-LL
In Stock

Get it by Tuesday, Jun 17

€103.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.3074
Ship height (cm)5.56
Ship length (cm)9.96
Ship width (cm)8.97
Country of OriginTW

Product Variants

ProductModelMPNPrice
NIBCO PX10297X | BR4AHT PX10297XPX10297X€29.34
NIBCO RGNM01A | BR9AEF RGNM01ARGNM01A€21.99
NIBCO NMAVBV14 | BR9HGC NMAVBV14NMAVBV14€15.80
NIBCO NL995XC | BU4MHL NL995XCNL995XC€392.79
NIBCO NJ93028 | BU4MHX NJ93028NJ93028€172.25
NIBCO NL99HXD | BU4NGV NL99HXDNL99HXD€947.61
NIBCO NN998H6E | BU4NGZ NN998H6ENN998H6E€25.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NL943E4P T-560-S6-R-66-LL Ball Valve, 1 Piece, 1/4 Inch Valve Size, NPT End Style, Stainless Steel Body
€103.26 /unit