NIBCO NL6500D | BY8EJZ

NIBCO NL6500D T-375-Y Angle Valve, 2 Inch Size, NPT End Style, Bronze Body

Item: BY8EJZ Model: NL6500DCross Ref: T-375-Y
In Stock

Get it by Tuesday, Jun 17

€1,847.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Valve

Shipping Info:

Ship weight (kg) 5.9148
Ship height (cm)14.61
Ship length (cm)27.79
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NL4C00B | BY7AHR NL4C00BNL4C00B€269.30
NIBCO NL4C00C | BY7AHT NL4C00CNL4C00C€351.57
NIBCO NF4K008 | BY7HCR NF4K008NF4K008€312.59
NIBCO NF4K006 | BY7HCT NF4K006NF4K006€227.33
NIBCO NF4K00A | BY7HCU NF4K00ANF4K00A€401.68
NIBCO NF4K00B | BY7HCV NF4K00BNF4K00B€507.61
NIBCO NF4K00C | BY7HCW NF4K00CNF4K00C€732.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NL6500D T-375-Y Angle Valve, 2 Inch Size, NPT End Style, Bronze Body
€1,847.46 /unit