NIBCO NL1Z005 | CA9MVY

NIBCO NL1Z005 T-154-A Block Pattern Gate Valve, 3/8 Inch Valve Size, Threaded, Bronze Body

Item: CA9MVY Model: NL1Z005Cross Ref: T-154-A
In Stock

Get it by Friday, Jun 13

€264.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)6.4
Ship length (cm)13.67
Ship width (cm)6.4
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NJ1T00H | BY8XYU NJ1T00HNJ1T00H€4,962.38
NIBCO NL2H00D | BY9UWH NL2H00DNL2H00D€1,110.82
NIBCO NL2H008 | BZ2ABD NL2H008NL2H008€296.34
NIBCO NL1Z00A | CA9MVQ NL1Z00ANL1Z00A€410.14
NIBCO NL1Z00C | CA9MVR NL1Z00CNL1Z00C€736.64
NIBCO NL1Z006 | CA9MVT NL1Z006NL1Z006€255.10
NIBCO NL1Z00B | CA9MVU NL1Z00BNL1Z00B€517.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NL1Z005 T-154-A Block Pattern Gate Valve, 3/8 Inch Valve Size, Threaded, Bronze Body
€264.42 /unit