NIBCO NJ8600C | BY4RUH

NIBCO NJ8600C G-590-Y Ball Valve, 3 Piece, 1-1/2 Inch Valve Size, IPS Grooved End Style, Bronze Body

Item: BY4RUH Model: NJ8600CCross Ref: G-590-Y
In Stock

Get it by Friday, Jun 13

€363.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 1.8882
Ship height (cm)6.02
Ship length (cm)23.83
Ship width (cm)10.01
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO PX10297X | BR4AHT PX10297XPX10297X€29.34
NIBCO RGNM01A | BR9AEF RGNM01ARGNM01A€21.99
NIBCO NMAVBV14 | BR9HGC NMAVBV14NMAVBV14€15.80
NIBCO NL995XC | BU4MHL NL995XCNL995XC€392.79
NIBCO NJ93028 | BU4MHX NJ93028NJ93028€172.25
NIBCO NL99HXD | BU4NGV NL99HXDNL99HXD€947.61
NIBCO NN998H6E | BU4NGZ NN998H6ENN998H6E€25.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NJ8600C G-590-Y Ball Valve, 3 Piece, 1-1/2 Inch Valve Size, IPS Grooved End Style, Bronze Body
€363.04 /unit