NIBCO NJ7P00A | CC9FQG

NIBCO NJ7P00A S-480 Lift In-Line Check Valve, 1 Inch Valve Size, Solder, Bronze Body

Item: CC9FQG Model: NJ7P00ACross Ref: S-480
In Stock

Get it by Tuesday, Jun 17

€141.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve

Shipping Info:

Ship weight (kg) 0.3798
Ship height (cm)5.33
Ship length (cm)8.38
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NL931XB | BY7AHX NL931XBNL931XB€105.22
RFQ
NIBCO NF7Q006 | BY7HDL NF7Q006NF7Q006€127.34
NIBCO NF7Q008 | BY7HDM NF7Q008NF7Q008€149.49
NIBCO NF7Q00A | BY7HDN NF7Q00ANF7Q00A€162.44
NIBCO NF7Q00D | BY7HDP NF7Q00DNF7Q00D€500.99
NIBCO NF7Q00B | BY7HDQ NF7Q00BNF7Q00B€214.97
NIBCO NF7Q00C | BY7HDR NF7Q00CNF7Q00C€311.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NJ7P00A S-480 Lift In-Line Check Valve, 1 Inch Valve Size, Solder, Bronze Body
€141.68 /unit