NIBCO NHEM0XF | CC8DDP

NIBCO NHEM0XF F-960-B-LF Globe Style Silent Check Valve, 3 Inch Valve Size, Flanged, Cast Iron Body

Item: CC8DDP Model: NHEM0XFCross Ref: F-960-B-LF
In Stock

Get it by Tuesday, Jun 17

€3,027.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)15.24
Ship length (cm)20.96
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NHDY0XX | BY4LPF NHDY0XXNHDY0XX€79,553.32
NIBCO NHDZ0XL | BY4LPG NHDZ0XLNHDZ0XL€5,195.30
NIBCO NHDZ0XF | BY4LPH NHDZ0XFNHDZ0XF€2,297.04
NIBCO NHDZ0XK | BY4LPJ NHDZ0XKNHDZ0XK€4,517.05
NIBCO NHDZ0XE | BY4LPK NHDZ0XENHDZ0XE€1,417.24
NIBCO NHDY0XK | BY7AHC NHDY0XKNHDY0XK€3,885.45
NIBCO NHEM0XM | BZ6YEF NHEM0XMNHEM0XM€10,486.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NHEM0XF F-960-B-LF Globe Style Silent Check Valve, 3 Inch Valve Size, Flanged, Cast Iron Body
€3,027.91 /unit