NIBCO NHE930D | BZ7KFP

NIBCO NHE930D F-938-31 Swing Check Valve, 2 Inch Valve Size, Flanged Ductile Iron Body

Item: BZ7KFP Model: NHE930DCross Ref: F-938-31
In Stock

Get it by Tuesday, Jun 17

€2,393.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve

Shipping Info:

Ship weight (kg) 10.8419
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)17.63
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO N00316A | BY3TZU N00316AN00316A€46.23
NIBCO N00316F | BY3TZV N00316FN00316F€551.15
NIBCO N00316E | BY3TZW N00316EN00316E€399.93
NIBCO N00326B | BY3TZX N00326BN00326B€90.55
NIBCO N003268 | BY3TZY N003268N003268€44.17
NIBCO N003266 | BY3TZZ N003266N003266€35.40
NIBCO N00326C | BY3UAA N00326CN00326C€91.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NHE930D F-938-31 Swing Check Valve, 2 Inch Valve Size, Flanged Ductile Iron Body
€2,393.67 /unit