NIBCO NHCF00H | CB9MTP

NIBCO NHCF00H F-768-B Globe Valve, 4 Inch Size, Flanged End Style, Cast Iron Body

Item: CB9MTP Model: NHCF00HCross Ref: F-768-B
In Stock

Get it by Thursday, Jun 12

€5,087.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve

Shipping Info:

Ship weight (kg) 69.3986
Ship height (cm)25.4
Ship length (cm)54.61
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NHC880K | BY4GYR NHC880KNHC880K€8,751.28
NIBCO NHCF00E | BY4GYU NHCF00ENHCF00E€3,359.98
NIBCO NL40004 | BY7AHQ NL40004NL40004€40.06
NIBCO NF2K006 | BY7HCJ NF2K006NF2K006€194.07
NIBCO NF2K008 | BY7HCL NF2K008NF2K008€261.61
NIBCO NF2K00A | BY7HCM NF2K00ANF2K00A€297.18
NIBCO NF2K00B | BY7HCN NF2K00BNF2K00B€416.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NHCF00H F-768-B Globe Valve, 4 Inch Size, Flanged End Style, Cast Iron Body
€5,087.83 /unit