NIBCO NHA3LJD | BZ8YMB

NIBCO NHA3LJD F-617-ON Gate Valve, 2 Inch Valve Size, Flat Face Flanged, Cast Iron Body

Item: BZ8YMB Model: NHA3LJDCross Ref: F-617-ON
In Stock

Get it by Tuesday, Jun 17

€1,765.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve

Shipping Info:

Ship weight (kg) 18.2336
Ship height (cm)20.32
Ship length (cm)48.92
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NJ0J00C | BY4GAZ NJ0J00CNJ0J00C€296.34
NIBCO NJ0J00E | BY4GBA NJ0J00ENJ0J00E€867.24
NIBCO NJ0J00D | BY4GBB NJ0J00DNJ0J00D€420.41
NIBCO NJ0J006 | BY4GBC NJ0J006NJ0J006€111.82
NIBCO NHA3G8N | BY4ZBP NHA3G8NNHA3G8N€15,401.07
NIBCO NHA3G8M | BY4ZBQ NHA3G8MNHA3G8M€12,439.86
NIBCO NHA3G8E | BY4ZBW NHA3G8ENHA3G8E€3,088.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NHA3LJD F-617-ON Gate Valve, 2 Inch Valve Size, Flat Face Flanged, Cast Iron Body
€1,765.28 /unit