NIBCO NHA30TH | BY4ZBH

NIBCO NHA30TH F-617-O-TP Gate Valve With PTFE Package, 4 Inch Valve Size, Flat Face Flanged, Cast Iron Body

Item: BY4ZBH Model: NHA30THCross Ref: F-617-O-TP
In Stock

Get it by Tuesday, Jun 17

€1,340.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve

Shipping Info:

Ship weight (kg) 48.0375
Ship height (cm)26.04
Ship length (cm)71.22
Ship width (cm)26.04
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NHA30TJ | BY4ZBJ NHA30TJNHA30TJ€2,793.19
NIBCO NHA30TK | BY4ZBM NHA30TKNHA30TK€2,793.19
NIBCO NHA30TM | BZ8YMK NHA30TMNHA30TM€8,945.98
NIBCO NHA30TN | BZ8YML NHA30TNNHA30TN€11,947.54
NIBCO NHA30TE | BZ8YMM NHA30TENHA30TE€1,078.53
NIBCO NHA30TD | BZ8YMN NHA30TDNHA30TD€823.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NHA30TH F-617-O-TP Gate Valve With PTFE Package, 4 Inch Valve Size, Flat Face Flanged, Cast Iron Body
€1,340.46 /unit