NIBCO NG306FH | BY3ZBX

NIBCO NG306FH F-515-CS-F-66-FS Split Body Ball Valve, 4 Inch Valve Size, Flanged End Style, 150 lb, Carbon Steel Body

Item: BY3ZBX Model: NG306FHCross Ref: F-515-CS-F-66-FS
In Stock

Get it by Friday, Jun 13

€4,827.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 32.6367
Ship height (cm)25.2
Ship length (cm)51.44
Ship width (cm)33.12
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NG306FF | BY3ZBW NG306FFNG306FF€3,137.68
NIBCO NG316GM | BZ3LXZ NG316GMNG316GM€58,020.16
NIBCO NG316GK | BZ3LYB NG316GKNG316GK€16,727.46
NIBCO NG316GL | BZ3LYC NG316GLNG316GL€36,112.12
NIBCO NG318GK | BZ3LYD NG318GKNG318GK€21,964.65
NIBCO NG318GL | BZ3LYE NG318GLNG318GL€40,638.91
NIBCO NG318GM | BZ3LYF NG318GMNG318GM€101,704.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NG306FH F-515-CS-F-66-FS Split Body Ball Valve, 4 Inch Valve Size, Flanged End Style, 150 lb, Carbon Steel Body
€4,827.08 /unit