NIBCO NG1170M | CA8YLW

NIBCO NG1170M F-530-S6-R-66-FS Uni-Body Ball Valve, 10 Inch Valve Size, Flanged End Style, 300 lb, Stainless Steel Body

Item: CA8YLW Model: NG1170MCross Ref: F-530-S6-R-66-FS
In Stock

Get it by Tuesday, Jun 17

€37,137.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 253.9328
Ship height (cm)44.45
Ship length (cm)60.3
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NG1076M | CA2CML NG1076MNG1076M€36,745.33
NIBCO NG1142K | CA2CMM NG1142KNG1142K€9,759.68
NIBCO NG1076N | CA2CMN NG1076NNG1076N€54,778.22
NIBCO NG1142L | CA2CMP NG1142LNG1142L€24,523.63
NIBCO NG1142M | CA2CMR NG1142MNG1142M€40,303.43
NIBCO NG1070A | CA3GXQ NG1070ANG1070A€1,885.01
NIBCO NG1070C | CA3GXR NG1070CNG1070C€2,466.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NG1170M F-530-S6-R-66-FS Uni-Body Ball Valve, 10 Inch Valve Size, Flanged End Style, 300 lb, Stainless Steel Body
€37,137.43 /unit