NIBCO NG11406 | CA3JEG

NIBCO NG11406 F-530-CS-R-66-FS Uni-Body Ball Valve, 1/2 Inch Valve Size, Flanged End Style, 300 lb, Carbon Steel Body

Item: CA3JEG Model: NG11406Cross Ref: F-530-CS-R-66-FS
In Stock

Get it by Tuesday, Jun 17

€1,335.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 2.5438
Ship height (cm)9.68
Ship length (cm)25.07
Ship width (cm)12.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NG11406 F-530-CS-R-66-FS Uni-Body Ball Valve, 1/2 Inch Valve Size, Flanged End Style, 300 lb, Carbon Steel Body
€1,335.03 /unit