NIBCO NG1040A | CA3GXE

NIBCO NG1040A F-510-CS-R-66-FS Ball Valve, 1 Piece, 1 Inch Valve Size, Flanged End Style, 150 lb, Carbon Steel Body

Item: CA3GXE Model: NG1040ACross Ref: F-510-CS-R-66-FS
In Stock

Get it by Tuesday, Jun 17

€1,177.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 2.8777
Ship height (cm)10.95
Ship length (cm)22.86
Ship width (cm)14.25
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO PX10297X | BR4AHT PX10297XPX10297X€29.34
NIBCO RGNM01A | BR9AEF RGNM01ARGNM01A€21.99
NIBCO NMAVBV14 | BR9HGC NMAVBV14NMAVBV14€15.80
NIBCO NL995XC | BU4MHL NL995XCNL995XC€392.79
NIBCO NJ93028 | BU4MHX NJ93028NJ93028€172.25
NIBCO NL99HXD | BU4NGV NL99HXDNL99HXD€947.61
NIBCO NN998H6E | BU4NGZ NN998H6ENN998H6E€25.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NG1040A F-510-CS-R-66-FS Ball Valve, 1 Piece, 1 Inch Valve Size, Flanged End Style, 150 lb, Carbon Steel Body
€1,177.16 /unit