NIBCO NF7400XC | BY7HDJ

NIBCO NF7400XC PC413-Y-LF Y-Pattern Swing Check Valve, 1-1/2 Inch Valve Size, PTFE/EPDM, Bronze Body

Item: BY7HDJ Model: NF7400XCCross Ref: PC413-Y-LF
In Stock

Get it by Tuesday, Jun 17

€581.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve

Shipping Info:

Ship weight (kg) 1.5291
Ship height (cm)7.01
Ship length (cm)19.74
Ship width (cm)9.86
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO NL74025 | BY3UMW NL74025NL74025€283.43
NIBCO NL74028 | BY3UMX NL74028NL74028€297.51
NIBCO NL7J00A | BY3UMY NL7J00ANL7J00A€327.16
NIBCO NL7J00C | BY3UMZ NL7J00CNL7J00C€562.02
NIBCO NL7J00B | BY3UNA NL7J00BNL7J00B€430.68
NIBCO NL7J006 | BY3UNB NL7J006NL7J006€165.07
NIBCO NL7J004 | BY3UNC NL7J004NL7J004€205.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO NF7400XC PC413-Y-LF Y-Pattern Swing Check Valve, 1-1/2 Inch Valve Size, PTFE/EPDM, Bronze Body
€581.92 /unit