NIBCO MC910A8 | CC2KTN

NIBCO MC910A8 True Union Ball Valve, 3/4 Inch Valve Size, FNPT End Style, Polypropylene Body

Item: CC2KTN Model: MC910A8Cross Ref: T61TB-V
In Stock

Get it by Thursday, Jun 12

€481.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Size3/4 in.

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)6.2
Ship length (cm)11.76
Ship width (cm)9.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO ME606AF | BY4JCK ME606AFME606AF€21,161.75
NIBCO MC909A8 | BY9UUT MC909A8MC909A8€481.39
NIBCO MB932UA | BZ2ABH MB932UAMB932UA€114.96
NIBCO MB930UC | BZ4WCE MB930UCMB930UC€269.86
NIBCO MC914A6 | BZ4WCG MC914A6MC914A6€410.55
NIBCO MC910AB | BZ4WCH MC910ABMC910AB€1,025.51
NIBCO MC913AA | BZ4WCJ MC913AAMC913AA€607.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO MC910A8 True Union Ball Valve, 3/4 Inch Valve Size, FNPT End Style, Polypropylene Body
€481.39 /unit