NIBCO M260150 | BU4XKC

NIBCO M260150 4733-4 Union, 1/2 x 3/4 Inch SizeTS Slip x MNPT End Style

Item: BU4XKC Model: M260150Cross Ref: 4733-4
In Stock

Get it by Tuesday, Jun 17

€54.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Size1/2 in. x 3/4 in.

Shipping Info:

Ship weight (kg) 0.0846
Ship height (cm)3.1
Ship length (cm)5.64
Ship width (cm)3.1
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO M260150 4733-4 Union, 1/2 x 3/4 Inch SizeTS Slip x MNPT End Style
€54.83 /unit