NIBCO M178300 | BU4XGL

NIBCO M178300 4718-T Transition Bushing, 2 Inch Size, Spigot IPS x Slip CTS End Style, CPVC

Item: BU4XGL Model: M178300Cross Ref: 4718-T
In Stock

Get it by Tuesday, Jun 17

€16.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Size2 in. x 2 in.

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)4.65
Ship length (cm)6.88
Ship width (cm)4.65
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO M177750 | BU4XGD M177750M177750€9.56
NIBCO M178050 | BU4XGE M178050M178050€15.42
NIBCO M177880 | BU4XGG M177880M177880€12.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO M178300 4718-T Transition Bushing, 2 Inch Size, Spigot IPS x Slip CTS End Style, CPVC
€16.25 /unit