NIBCO M098900 | BU4XFH

NIBCO M098900 4711 Tee, 3/4 x 1/2 x 1/2 Inch Size, CTS Slip End Style

Item: BU4XFH Model: M098900Cross Ref: 4711
In Stock

Get it by Friday, Jun 13

€2.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee

Shipping Info:

Ship weight (kg) 0.022
Ship height (cm)2.69
Ship length (cm)5.49
Ship width (cm)3.91
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CB08550 | BU4MQF CB08550CB08550€34.27
RFQ
NIBCO CB07350 | BU4MUM CB07350CB07350€30.21
RFQ
NIBCO CB07200 | BU4NCJ CB07200CB07200€32.26
RFQ
NIBCO CB06800 | BU4VFB CB06800CB06800€10.77
RFQ
NIBCO CB07000 | BU4VFD CB07000CB07000€13.36
RFQ
NIBCO CB06900 | BU4VFE CB06900CB06900€10.90
RFQ
NIBCO CB07600 | BU4VFJ CB07600CB07600€90.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO M098900 4711 Tee, 3/4 x 1/2 x 1/2 Inch Size, CTS Slip End Style
€2.65 /unit